- Spherical Roller Bearing Insert
- 2 3/16 in Inside Diameter
- 3.937 in Outside Diameter
- Collar Mount
| Temperature Range [Max] | 250 °F |
| O.D. | 3.937 in |
| Seal Flinger | Yes |
| Outer Ring Width | 1.359 in |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Width | 3 1/8 in |
| I.D. | 2 3/16 in |
| Retainer Type | Metal |
| Basic Dynamic Load Rating | 28087 |
| Seal Type | Felt Seals |
| Locking Device | Collar Mount |
| Bearing Design | Non-Expansion |
| Weight | 3.93 LB |
| EAN or UPC | 662461367667 |

