- Spherical Roller Bearing Insert
- 1 1/8 in Inside Diameter
- 3.149 in Outside Diameter
- Collar Mount
| Temperature Range [Max] | 250 °F |
| Seal Flinger | Yes |
| Basic Dynamic Load Rating | 20368 |
| O.D. | 3.149 in |
| Inner Ring Width | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 1.234 in |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Collar Mount |
| I.D. | 1 1/8 in |
| Seal Type | Double Lip Contact Seals |
| Weight | 1.0 LB |
| EAN or UPC | 662461367490 |

