- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 1 15/16 in Shaft Diameter
- 6 3/8 in Housing Length
- 3 1/2 in Overall Width
| Housing Material | Ductile Iron |
| Bearing Design | Expansion |
| Housing Length | 6 3/8 in |
| Shaft Dia. | 1.9375 in |
| Housing Construction | 1 Piece |
| Housing Width | 2 7/16 in |
| Temperature Range [Max] | 250 °F |
| Seal Type | Double Lip Contact Seals |
| Collar O.D. | 3 11/64 in |
| Locking Device | Adapter Mount |
| Bolt Circle Dia. | 5 3/8 in |
| Bolt Hole Size Dimension | 3/8 in |
| Overall Width | 3 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Metal |
| Pilot Depth | 1 1/16 in |
| Flange Type | Flanged Cartridge |
| Seal Flinger | Yes |
| Flange Thickness | 1 in |
| Weight | 10.0 LB |
| EAN or UPC | 662461357415 |

