- Non-Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 2 15/16 in Shaft Diameter
- 8 3/4 in Housing Length
- 3 7/8 in Overall Width
| Collar O.D. | 4 17/32 in |
| Flange Type | Flanged Cartridge |
| Seal Type | Felt Seals |
| Housing Length | 8 3/4 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size Dimension | 5/8 in |
| Housing Construction | 1 Piece |
| Overall Width | 3 7/8 in |
| Locking Device | Collar Mount |
| Bolt Circle Dia. | 7 1/2 in |
| Housing Width | 2 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.9375 in |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal |
| Seal Flinger | Yes |
| Housing Material | Ductile Iron |
| Pilot Depth | 1 1/4 in |
| Flange Thickness | 15/16 in |
| Weight | 25.2 LB |
| EAN or UPC | 662461365823 |

