Skip to content Skip to navigation menu
USFCE Series Collar Mount Flange Unit

USFCE5000-207-C

USFCE Series Collar Mount Flange Unit
Item #103018770
  • Non-Expansion Spherical Roller Bearing Flange Unit
  • Flanged Cartridge
  • 2 7/16 in Shaft Diameter
  • 7 5/8 in Housing Length
  • 3 3/8 in Overall Width
  • Ductile Iron Housing Material
+ Show More + Show Less
USFCE Series Collar Mount Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Spherical Roller Bearing Flange Unit
  • Flanged Cartridge
  • 2 7/16 in Shaft Diameter
  • 7 5/8 in Housing Length
  • 3 3/8 in Overall Width
Retainer Type Metal
Housing Construction 1 Piece
Flange Thickness 1 1/16 in
Seal Flinger Yes
Bolt Hole Size Dimension 1/2 in
Bearing Design Non-Expansion
Housing Material Ductile Iron
Collar O.D. 4 in
Bearing Type Spherical Roller Bearing
Temperature Range [Max] 250 °F
Pilot Depth 1 1/8 in
Seal Type Double Lip Contact Seals
Housing Length 7 5/8 in
Housing Width 2 9/16 in
Flange Type Flanged Cartridge
Shaft Dia. 2.4375 in
Locking Device Collar Mount
Bolt Circle Dia. 6 1/2 in
Overall Width 3 3/8 in
Weight 15.017 LB
EAN or UPC 662461365755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison