- Non-Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 2 3/16 in Shaft Diameter
- 7 1/8 in Housing Length
- 3 1/8 in Overall Width
| Temperature Range [Max] | 250 °F |
| Collar O.D. | 3 1/4 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 6 in |
| Pilot Depth | 1 1/8 in |
| Retainer Type | Metal |
| Flange Type | Flanged Cartridge |
| Locking Device | Collar Mount |
| Housing Length | 7 1/8 in |
| Seal Flinger | Yes |
| Housing Material | Ductile Iron |
| Seal Type | Felt Seals |
| Flange Thickness | 1 in |
| Housing Width | 2 1/2 in |
| Bolt Hole Size Dimension | 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 3 1/8 in |
| Shaft Dia. | 2.1875 in |
| Weight | 11.77 LB |
| EAN or UPC | 662461365724 |

