- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 3 11/16 in Shaft Diameter
- 10 7/8 in Housing Length
- 4 15/16 in Overall Width
| Flange Type | Flanged Cartridge |
| Bolt Circle Dia. | 9 3/8 in |
| Bearing Design | Expansion |
| Bolt Hole Size Dimension | 3/4 in |
| Shaft Dia. | 3.6875 in |
| Overall Width | 4 15/16 in |
| Collar O.D. | 6 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 10 7/8 in |
| Retainer Type | Metal |
| Temperature Range [Max] | 250 °F |
| Pilot Depth | 2 1/16 in |
| Seal Type | Felt Seals |
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Flange Thickness | 0.96875 in |
| Locking Device | Collar Mount |
| Housing Construction | 1 Piece |
| Housing Width | 3 1/2 in |
| Weight | 45.0 LB |
| EAN or UPC | 662461362860 |

