- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 2 in Shaft Diameter
- 6 3/8 in Housing Length
- 2 7/8 in Overall Width
| Temperature Range [Max] | 250 °F |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 3 in |
| Locking Device | Collar Mount |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Housing Length | 6 3/8 in |
| Bolt Circle Dia. | 5 3/8 in |
| Overall Width | 2 7/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Bearing Design | Expansion |
| Retainer Type | Metal |
| Housing Construction | 1 Piece |
| Flange Thickness | 17/32 in |
| Pilot Depth | 1 15/32 in |
| Flange Type | Flanged Cartridge |
| Housing Width | 2 1/4 in |
| Bolt Hole Size Dimension | 7/16 in |
| Weight | 8.0 LB |
| EAN or UPC | 662461362617 |

