- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 1 11/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 2 7/8 in Overall Width
| Housing Material | Cast Iron |
| Seal Flinger | Yes |
| Retainer Type | Metal |
| Housing Length | 6 1/8 in |
| Flange Type | Flanged Cartridge |
| Bearing Design | Expansion |
| Temperature Range [Max] | 250 °F |
| Seal Type | Double Lip Contact Seals |
| Housing Width | 2 1/4 in |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 0.46875 in |
| Bolt Hole Size Dimension | 7/16 in |
| Overall Width | 2 7/8 in |
| Bolt Circle Dia. | 5 1/8 in |
| Pilot Depth | 1 7/16 in |
| Locking Device | Collar Mount |
| Shaft Dia. | 1.6875 in |
| Collar O.D. | 2 3/4 in |
| Weight | 8.2 LB |
| EAN or UPC | 662461362549 |

