- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 3 1/2 in Shaft Diameter
- 10 1/4 in Housing Length
- 5.547 in Overall Width
| Shaft Dia. | 3.5 in |
| Housing Construction | 1 Piece |
| Overall Width | 5.547 in |
| Bolt Circle Dia. | 8 5/8 in |
| Collar O.D. | 5 15/32 in |
| Pilot Depth | 1 27/32 in |
| Temperature Range [Max] | 250 °F |
| Seal Type | Double Lip Contact Seals |
| Retainer Type | Metal |
| Locking Device | Adapter Mount |
| Housing Material | Cast Iron |
| Flange Type | Flanged Cartridge |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 53/64 in |
| Housing Width | 3 1/8 in |
| Seal Flinger | Yes |
| Bearing Design | Expansion |
| Housing Length | 10 1/4 in |
| Bolt Hole Size Dimension | 3/4 in |
| Weight | 27.7 LB |
| EAN or UPC | 662461359716 |

