- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 1 1/2 in Shaft Diameter
- 5 1/4 in Housing Length
- 3 21/64 in Overall Width
| Bolt Hole Size Dimension | 3/8 in |
| Flange Thickness | 15/32 in |
| Pilot Depth | 1 9/32 in |
| Housing Width | 2 1/16 in |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal |
| Collar O.D. | 2.734 in |
| Overall Width | 3 21/64 in |
| Flange Type | Flanged Cartridge |
| Locking Device | Adapter Mount |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Housing Length | 5 1/4 in |
| Shaft Dia. | 1.5 in |
| Bearing Design | Expansion |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 4 3/8 in |
| Housing Material | Cast Iron |
| Weight | 6.6 LB |
| EAN or UPC | 662461358993 |

