- Non-Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 1 11/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 3 29/64 in Overall Width
| Seal Flinger | Yes |
| Pilot Depth | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal |
| Overall Width | 3 29/64 in |
| Seal Type | Double Lip Contact Seals |
| Bolt Hole Size Dimension | 7/16 in |
| Housing Length | 6 1/8 in |
| Bolt Circle Dia. | 5 1/8 in |
| Flange Thickness | 15/32 in |
| Collar O.D. | 2 63/64 in |
| Housing Material | Cast Iron |
| Housing Width | 2 1/4 in |
| Flange Type | Flanged Cartridge |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 1.6875 in |
| Housing Construction | 1 Piece |
| Locking Device | Adapter Mount |
| Weight | 7.912 LB |
| EAN or UPC | 662461358474 |

