- Non-Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 1 11/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 2 7/8 in Overall Width
| Shaft Dia. | 1.6875 in |
| Retainer Type | Metal |
| Housing Width | 2.266 in |
| Pilot Depth | 1 7/16 in |
| Overall Width | 2 7/8 in |
| Flange Type | Flanged Cartridge |
| Housing Construction | 1 Piece |
| Bolt Hole Size Dimension | 7/16 in |
| Temperature Range [Max] | 250 °F |
| Housing Length | 6 1/8 in |
| Flange Thickness | 15/32 in |
| Bearing Design | Non-Expansion |
| Locking Device | Collar Mount |
| Seal Flinger | Yes |
| Seal Type | Double Lip Contact Seals |
| Collar O.D. | 2 3/4 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 5 1/8 in |
| Weight | 7.423 LB |
| EAN or UPC | 662461363331 |

