- Non-Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 1 7/16 in Shaft Diameter
- 5 1/4 in Housing Length
- 2 3/4 in Overall Width
| Locking Device | Collar Mount |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 4 3/8 in |
| Bearing Design | Non-Expansion |
| Seal Flinger | Yes |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Retainer Type | Metal |
| Collar O.D. | 2 17/64 in |
| Seal Type | Felt Seals |
| Bolt Hole Size Dimension | 3/8 in |
| Shaft Dia. | 1.4375 in |
| Housing Width | 2 5/64 in |
| Flange Type | Flanged Cartridge |
| Housing Length | 5 1/4 in |
| Pilot Depth | 1 9/32 in |
| Overall Width | 2 3/4 in |
| Flange Thickness | 0.46875 in |
| Temperature Range [Max] | 250 °F |
| Weight | 6.45 LB |
| EAN or UPC | 662461363287 |

