- Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 2 15/16 in Shaft Diameter
- 7 3/16 in Housing Length
- 7 3/16 in Overall Width
| Inch/Metric | Inch |
| Retainer Type | Metal |
| Temperature Range [Max] | 250 °F |
| Collar O.D. | 4.531 in |
| Bolt Circle Dia. | 7 7/8 in |
| Housing Width | 2 7/8 in |
| Housing Length | 7 3/16 in |
| Bearing Design | Expansion |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 5 9/16 in |
| Housing Material | Cast Iron |
| Seal Flinger | Yes |
| Flange Thickness | 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Size Dimension | 3/4 in |
| Locking Device | Collar Mount |
| Overall Depth | 3.984 in |
| Shaft Dia. | 2.9375 in |
| Seal Type | Felt Seals |
| Overall Width | 7 3/16 in |
| Weight | 21.25 LB |
| EAN or UPC | 662461361986 |

