- Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 2 7/16 in Shaft Diameter
- 6 1/8 in Housing Length
- 6 1/8 in Overall Width
| Collar O.D. | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 4.766 in |
| Seal Flinger | Yes |
| Overall Width | 6 1/8 in |
| Flange Thickness | 1 1/32 in |
| Locking Device | Collar Mount |
| Bearing Design | Expansion |
| Overall Depth | 3.485 in |
| Shaft Dia. | 2.4375 in |
| Bolt Circle Dia. | 6 3/4 in |
| Retainer Type | Metal |
| Housing Length | 6 1/8 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Seal Type | Double Lip Contact Seals |
| Inch/Metric | Inch |
| Bolt Hole Size Dimension | 5/8 in |
| Housing Width | 2.666 in |
| Temperature Range [Max] | 250 °F |
| Weight | 15.7 LB |
| EAN or UPC | 662461361818 |

