- Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 4 in Shaft Diameter
- 9 1/2 in Housing Length
- 9 1/2 in Overall Width
| Bolt Hole Spacing | 7 19/32 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Seal Type | Double Lip Contact Seals |
| Overall Depth | 6 5/64 in |
| Overall Width | 9 1/2 in |
| Flange Type | 4-Bolt Flange |
| Retainer Type | Metal |
| Bolt Circle Dia. | 10 3/4 in |
| Bearing Design | Expansion |
| Collar O.D. | 5 13/16 in |
| Temperature Range [Max] | 250 °F |
| Locking Device | Adapter Mount |
| Housing Width | 3 11/16 in |
| Flange Thickness | 1 1/4 in |
| Bolt Hole Size Dimension | 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 9 1/2 in |
| Shaft Dia. | 4 in |
| Seal Flinger | Yes |
| Weight | 48.0 LB |
| EAN or UPC | 662461358399 |

