- Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 2 3/4 in Shaft Diameter
- 7 3/16 in Housing Length
- 7 3/16 in Overall Width
| Inch/Metric | Inch |
| Overall Depth | 4 19/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Size Dimension | 3/4 in |
| Flange Thickness | 0.9375 in |
| Overall Width | 7 3/16 in |
| Bolt Circle Dia. | 7 7/8 in |
| Seal Type | Double Lip Contact Seals |
| Retainer Type | Metal |
| Housing Length | 7 3/16 in |
| Housing Width | 2 7/8 in |
| Shaft Dia. | 2.75 in |
| Housing Material | Cast Iron |
| Collar O.D. | 4.39 in |
| Seal Flinger | Yes |
| Bearing Design | Expansion |
| Locking Device | Adapter Mount |
| Temperature Range [Max] | 250 °F |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 5 9/16 in |
| Weight | 25.1 LB |
| EAN or UPC | 662461358146 |

