- Non-Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 2 3/16 in Shaft Diameter
- 5 7/8 in Housing Length
- 5 7/8 in Overall Width
| Flange Type | 4-Bolt Flange |
| Overall Depth | 3.969 in |
| Bolt Circle Dia. | 6 3/8 in |
| Overall Width | 5 7/8 in |
| Temperature Range [Max] | 250 °F |
| Seal Flinger | Yes |
| Flange Thickness | 0.8125 in |
| Housing Width | 2 7/16 in |
| Retainer Type | Metal |
| Seal Type | Felt Seals |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing | 4 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 3 7/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Size Dimension | 5/8 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mount |
| Bearing Design | Non-Expansion |
| Housing Length | 5 7/8 in |
| Weight | 11.932 LB |
| EAN or UPC | 662461357453 |

