Skip to content Skip to navigation menu
USF Series 4-Bolt Flange Unit

USFB5000A-108

USF Series 4-Bolt Flange Unit
Item #101015071
  • Non-Expansion Spherical Roller Bearing Flange Unit
  • 4-Bolt Flange
  • 1 1/2 in Shaft Diameter
  • 4 5/8 in Housing Length
  • 4 5/8 in Overall Width
  • Cast Iron Housing Material
+ Show More + Show Less
USF Series 4-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Spherical Roller Bearing Flange Unit
  • 4-Bolt Flange
  • 1 1/2 in Shaft Diameter
  • 4 5/8 in Housing Length
  • 4 5/8 in Overall Width
Housing Width 2 1/16 in
Shaft Dia. 1.5 in
Bolt Hole Spacing 3.531 in
Overall Depth 3 7/16 in
Flange Type 4-Bolt Flange
Collar O.D. 2.734 in
Seal Type Felt Seals
Housing Length 4 5/8 in
Overall Width 4 5/8 in
Retainer Type Metal
Bearing Type Spherical Roller Bearing
Bolt Circle Dia. 5 in
Seal Flinger Yes
Inch/Metric Inch
Locking Device Adapter Mount
Bolt Hole Size Dimension 1/2 in
Flange Thickness 3/4 in
Housing Material Cast Iron
Temperature Range [Max] 250 °F
Bearing Design Non-Expansion
Weight 6.61 LB
EAN or UPC 662461367407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison