- Non-Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 1 7/16 in Shaft Diameter
- 4 5/8 in Housing Length
- 4 5/8 in Overall Width
| Housing Material | Cast Iron |
| Locking Device | Adapter Mount |
| Retainer Type | Metal |
| Collar O.D. | 2.734 in |
| Bolt Circle Dia. | 5 in |
| Bolt Hole Size Dimension | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Housing Length | 4 5/8 in |
| Flange Thickness | 0.75 in |
| Flange Type | 4-Bolt Flange |
| Overall Depth | 3 7/16 in |
| Inch/Metric | Inch |
| Seal Flinger | Yes |
| Housing Width | 2 1/16 in |
| Bolt Hole Spacing | 3.531 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Felt Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.4375 in |
| Overall Width | 4 5/8 in |
| Weight | 6.72 LB |
| EAN or UPC | 662461367384 |

