- Non-Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 3 11/16 in Shaft Diameter
- 9 1/2 in Housing Length
- 9 1/2 in Overall Width
| Housing Length | 9 1/2 in |
| Retainer Type | Metal |
| Flange Thickness | 1 1/8 in |
| Temperature Range [Max] | 250 °F |
| Housing Width | 3 11/16 in |
| Bearing Design | Non-Expansion |
| Overall Depth | 5.781 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 10 3/4 in |
| Bolt Hole Size Dimension | 7/8 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.6875 in |
| Seal Type | Felt Seals |
| Bolt Hole Spacing | 7 19/32 in |
| Seal Flinger | Yes |
| Overall Width | 9 1/2 in |
| Locking Device | Collar Mount |
| Collar O.D. | 6 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Weight | 46.15 LB |
| EAN or UPC | 662461361498 |

