- Non-Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 3 7/16 in Shaft Diameter
- 8 3/8 in Housing Length
- 8 3/8 in Overall Width
| Overall Depth | 4 19/32 in |
| Bolt Size | 3/4 in |
| Seal Type | Felt Seals |
| Flange Style | 4-Bolt Square |
| Bolt Hole Spacing | 6 23/32 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Height | 4 1/2 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Locking Device | Collar Mount |
| Housing Length | 8 3/8 in |
| Collar O.D. | 5 5/16 in |
| Style | 4-Bolt Flange |
| Bolt Hole Size Dimension | 3/4 in |
| Lub Fitting Type | NPT |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller Bearing |
| Housing Width | 3 9/32 in |
| Shaft Dia. | 3.4375 in |
| Length Through Bore | 3.21875 in |
| Bolt Circle Dia. | 9 1/2 in |
| Overall Width | 8 3/8 in |
| Flange Thickness | 1 1/8 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Seal Flinger | Yes |
| Weight | 34.85 LB |
| EAN or UPC | 662461361436 |

