- Non-Expansion Spherical Roller Bearing Flange Unit
- 4-Bolt Flange
- 1 11/16 in Shaft Diameter
- 5 in Housing Length
- 5 in Overall Width
| Flange Type | 4-Bolt Flange |
| Overall Width | 5 in |
| Overall Depth | 2.969 in |
| Inch/Metric | Inch |
| Collar O.D. | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size Dimension | 1/2 in |
| Housing Width | 2 1/4 in |
| Shaft Dia. | 1.6875 in |
| Temperature Range [Max] | 250 °F |
| Locking Device | Collar Mount |
| Bolt Hole Spacing | 3.891 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Seal Type | Double Lip Contact Seals |
| Retainer Type | Metal |
| Bolt Circle Dia. | 5 1/2 in |
| Housing Length | 5 in |
| Seal Flinger | Yes |
| Flange Thickness | 0.75 in |
| Weight | 8.405 LB |
| EAN or UPC | 662461357620 |

