- Non-Expansion Spherical Roller Bearing Flange Unit
- 3-Bolt Flange
- 1 3/16 in Shaft Diameter
- 5 1/4 in Housing Length
- Cast Iron Housing Material
| Flange Thickness | 13/16 in |
| Seal Type | Double Lip Contact Seals |
| Seal Flinger | Yes |
| Overall Depth | 2.828 in |
| Bolt Circle Dia. | 4 1/2 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Collar Mount |
| Bearing Design | Non-Expansion |
| Housing Length | 5 1/4 in |
| Retainer Type | Metal |
| Collar O.D. | 2.765 in |
| Housing Width | 2 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.1875 in |
| Flange Type | 3-Bolt Flange |
| Bolt Hole Size Dimension | 3/8 in |
| Weight | 7.3 LB |
| EAN or UPC | 662461368008 |

