- Spring Loaded Buna N Seal Type
applications
- Textile
features
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Eccentric locking designed for locking in direction of rotation
- Designed to be used in combination with expansion bearing ETXP-35 for textile applications
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Measure Units | Inch |
| Retainer Type | Land Riding Retainer |
| Duty Series | Standard |
| Bolt Center Min (in) | 6.563 |
| Centerline to Front Face (in) | 1.719 |
| Replaceable Insert | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Seal Type | Spring Loaded Buna-N |
| Insert No. | TX-35 |
| Expansion | No |
| Bore Size - Inch | 2.188 |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Shape | Straight |
| Bolt Size (in) | 0.75 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Base Width (in) | 3.125 |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Bolt Center Max (in) | 7.938 |
| Inner Race Length (in) | 2.813 |
| Overall Length (in) | 10.25 |
| Bolt Center-to-Center Length (in) | 7.25 |
| Platform | Gold Line Ball Bearing |
| Foot Height (in) | 1.063 |
| Overall Height (in) | 5.625 |
| Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Relubricatable | Yes |
| Collar OD (in) | 3 |
| Maximum Operating Temperature | 220 |
| Housing Base | Solid |
| End Cap | No |
| Weight | 16.2 LB |
| EAN or UPC | 662461073995 |

