- High Performance Triple Lip Seal Type
applications
- Textile
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Eccentric locking designed for locking in direction of rotation
- Designed to be used in combination with expansion bearing ETXP-207 for textile applications
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Duty Series | Standard |
| Bearing Insert Coating | Black Oxide Coated |
| Expansion | No |
| Bolt Size (in) | 1/2 |
| Bore Size - Metric | 35 |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Replaceable Insert | Yes |
| Platform | Gold Line Ball Bearing |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Seal Type | High Performance Triple Lip Seal |
| Insert No. | TX-207 |
| Measure Units | Metric |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Standard |
| End Cap | No |
| Housing Construction | One Piece |
| Retainer Type | Land Riding Retainer |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Weight | 6.8 LB |
| EAN or UPC | 662461297339 |

