- Left Hand Commercial Male Rod End
- Regreasable
- 3/4" Bore
- 3/4-16 Thread
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 900 to 11,300 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Insert Material | Bronze |
| Liner | N/A |
| Ball Flat Dia. | 0.978 in |
| Lube Fitting | w/ Lube Fitting |
| Housing Width | 11/16 in |
| Static Load Rating [Max] | 11300 lbf |
| Thread Pitch | N/A |
| Misalignment Range | ±7° |
| Thread Size | 3/4 |
| Bearing Type | Plain Bearing |
| Head Diameter | 1 3/4 in |
| Right / Left Hand | Left Hand |
| Length Through Bore | 0.875 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Lubrication | Relubricatable |
| Grade | Commercial |
| Ball Dia. | 1 5/16 in |
| Bore Size | 0.75 in |
| Threads per Inch | 16 |
| Ball Material | Alloy Steel, Heat Treated, Chrome Plated |
| Weight | 0.62 LB |
| EAN or UPC | 662288724292 |

