- High Performance Triple Lip Seal Type
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Powder coat epoxy cast iron housing
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- USDA H1 complaint food grade grease
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Corrosion Resistant
| Inner Ring OD (in) | 1.58 |
| Duty Series | Standard |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Construction | One Piece |
| Overall Height to Inner Ring (in) | 1.56 |
| Insert No. | PN-20R |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Seal Type | High Performance Triple Lip Seal |
| Pilot Configuration | No Pilot |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Platform | PN Gold |
| Housing Base | Solid |
| Bolt Center-to-Center Length (in) | 3.5630 |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Length (in) | 4.44 |
| Bolt Size (in) | 0.375 |
| Bore Size - Inch | 1.25 |
| Bore Shape | Straight |
| Expansion | No |
| Internal Clearance | Standard |
| Misalignment Type | Static Only |
| Housing Material | Cast Iron |
| Retainer Type | Land Riding Retainer |
| Certifications | IP69K |
| Measure Units | Inch |
| Weight | 2.1 LB |
| EAN or UPC | 662461347560 |

