- Commercial Female Rod End
- 5/16" Bore
- 5/16-24 Right Hand Thread
- Regreasable
- Three-Piece Design
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Static load capacity 900 to 11,300 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Length Through Bore | 0.4375 in |
| Static Load Rating [Max] | 3350 lbf |
| Across Wrench Flats | 7/16 in |
| Ball Flat Dia. | 0.447 in |
| Ball Dia. | 5/8 in |
| Bore Size | 0.3125 in |
| Liner | N/A |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Ball Material | Tin Nickel Plated Carbon Steel, Case Hardened |
| Insert Material | Brass |
| Base Dia. | 0.531 in |
| Lube Fitting | w/ Lube Fitting |
| Head Diameter | 7/8 in |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Lubrication | Relubricatable |
| Misalignment Range | ±7° |
| Thread Size | 5/16 |
| Bearing Type | Plain Bearing |
| Grade | Commercial |
| Housing Width | 11/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662288726623 |

