- Straight Bore Shape
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Cage Material | Plastic |
| Radial Static Load Capacity (lb) | 4467 |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Outer Race Width (in) | 1.188 |
| Overall Width (in) | 1.437 |
| Expansion | No |
| Inner Race Length (in) | 1.437 |
| Rolling Element | Ball Bearing |
| Outer Race OD (in) | 3.149 |
| End Cap | No |
| Duty Series | Standard |
| Measure Units | Inch |
| Radius | 0.04 |
| Inner Ring OD (in) | 2.06 |
| Misalignment Type | Static Only |
| Centerline to Front Face (in) | 0.717 |
| Outer Race OD | 3.1493 |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Inch | 1.5 |
| Retainer Type | Land Riding Retainer |
| Seal Type | High Performance Triple Lip Seal |
| Maximum Operating Temperature | 220 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Precision Rating | ABEC 1 |
| Platform | Gold Line Ball Bearing |
| Series | TCS |
| Weight | 1.7 LB |
| EAN or UPC | 662461009161 |

