- Contact Seal Type
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Centerline to Front Face (in) | 1.0625 |
| Bearing Insert Coating | Black Oxide Coated |
| Replaceable Insert | Yes |
| Seal Type | Contact Seal |
| End Cap | No |
| Base Width (in) | 4.25 |
| Retainer Type | Land Riding Retainer |
| Insert No. | MH-23T |
| Bore Size - Inch | 1.438 |
| Platform | Gold Line Ball Bearing |
| Collar OD (in) | 2.5625 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Housing Construction | One Piece |
| Bolt Center-to-Center Length (in) | 3.25 |
| Base to Center Height (in) | 1.875 |
| Relubricatable | Yes |
| Duty Series | Standard |
| Thread Depth (in) | 0.75 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Thread Size | 1/2-13 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Weight | 3.94 LB |
| EAN or UPC | 662461340967 |

