- Ball Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 4 in Minimum Bolt Hole Spacing Range
| Retainer Type | Metal Land Riding |
| Housing Height | 4 5/8 in |
| Base Length | 5 1/2 in |
| Handle / Housing Material | Cast Iron |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | 2-115 HI |
| Base Width | 2 in |
| Seal Type | Nomex Seals |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing Range [Min] | 4 in |
| Lubrication | KRYTOX-226 |
| Brand. | Sealmaster |
| Length Through Bore | 2.031 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 4 in |
| Housing Material | Cast Iron |
| Series | TB Series |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Roller Type | Ball |
| Grease | KRYTOX-226 |
| Lubricant | KRYTOX-226 |
| Housing Base | Solid |
| Weight | 8.0 LB |
| EAN or UPC | 662461316474 |

