- Ball Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 4 in Minimum Bolt Hole Spacing Range
| Base Length | 5 1/2 in |
| Length Through Bore | 2.031 in |
| Housing Height | 4 5/8 in |
| Shaft Dia. | 1.9375 in |
| Handle / Housing Material | Cast Iron |
| Lubricant | GoldPlex-HP |
| Bearing Insert | 2-115 |
| Mounted Unit Duty | Standard-Duty |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Base Width | 2 in |
| Grease | GoldPlex-HP |
| Retainer Type | Metal Land Riding |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 4 in |
| Seal Type | Multi-lip Seals |
| Series | TB Series |
| Pillow Block Type | Tapped Base |
| Lubrication | GoldPlex-HP |
| Bearing Design | Non-Expansion |
| Seal Flinger | Yes |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Roller Type | Ball |
| Inch/Metric | Inch |
| Duty | Standard-Duty |
| Weight | 8.0 LB |
| EAN or UPC | 662461328620 |

