- Ball Bearing Type
- Pillow Block
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 3 3/4 in Minimum Bolt Hole Spacing Range
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Handle / Housing Material | Fluoropolymer Coated Cast Iron |
| Pillow Block Type | Tapped Base |
| Roller Type | Ball |
| Lubricant | GoldPlex-HP |
| Housing Base | Solid |
| Lubrication | GoldPlex-HP |
| Inch/Metric | Inch |
| Shaft Dia. | 1.75 in |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Retainer Type | Metal Land Riding |
| Bearing Design | Non-Expansion |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Mounted Unit Duty | Standard-Duty |
| Series | TB Series |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Grease | GoldPlex-HP |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Base Width | 2 in |
| Packaged Width | 5.50 in |
| Seal Type | Contact Seals |
| Insert Material | 52100 Bearing Steel, Black Oxide Coated |
| Bearing Insert | 2-112TC |
| Length Through Bore | 2 in |
| Duty | Standard-Duty |
| Packaged Height | 5.38 in |
| Housing Height | 4 1/4 in |
| Base Length | 5 in |
| Bearing Type | Ball Bearing |
| Locking Device | Skwezloc Concentric Collar |
| Brand. | Sealmaster |
| Packaged Length | 3.50 in |
| Weight | 6.8 LB |
| EAN or UPC | 662461369036 |

