- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Collar OD (in) | 2.188 |
| End Cap | No |
| Seal Type | Felt Labyrinth Seal |
| Shaft Height (in) | 1.6875 |
| Base Width (in) | 4 |
| Maximum Operating Temperature | 220 |
| Thread Size | 7/16-14 |
| Duty Series | Standard |
| Bore Size - Inch | 1.25 |
| Bearing Insert Coating | Black Oxide Coated |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Measure Units | Inch |
| Centerline to Front Face (in) | 0.938 |
| Replaceable Insert | Yes |
| Brand. | Sealmaster |
| Expansion | No |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Housing Construction | One Piece |
| Thread Depth (in) | 0.63 |
| Misalignment Type | Static Only |
| Base to Center Height (in) | 1.688 |
| Platform | Gold Line Ball Bearing |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Bolt Center-to-Center Length (in) | 3 |
| Outer Ring Land Profile | Standard |
| Retainer Type | Land Riding Retainer |
| Insert No. | 1-14T |
| Weight | 3.2 LB |
| EAN or UPC | 662461046081 |

