- Felt Labyrinth Seal Type
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| End Cap | No |
| Bearing Insert Coating | Black Oxide Coated |
| Thread Size | 7/16-14 |
| Measure Units | Metric |
| Housing Base | Solid |
| Insert No. | 5206 |
| Housing Width (mm) | 76.2 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Shape | Straight |
| Overall Height (mm) | 86.5 |
| Platform | Gold Line Ball Bearing |
| Seal Type | Felt Labyrinth Seal |
| Inner Race Length (in) | 38.1 |
| Overall Length (mm) | 101.6 |
| Retainer Type | Land Riding Retainer |
| Bore Size - Metric | 30 |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Shaft Height (mm) | 42.9 |
| Duty Series | Standard |
| Thread Depth (in) | 0.63 |
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Housing Material | Cast Iron |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Weight | 3.07 LB |
| EAN or UPC | 662461053133 |

