- Ball Bearing Type
- Pillow Block
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 52 mm Minimum Bolt Hole Spacing Range
description
- Tapped base units are well suited for applications where shafts are close together.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Handle / Housing Material | Cast Iron |
| Lubrication | GoldPlex-HP |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 33.300 mm |
| Pillow Block Type | Tapped Base |
| End Type | Open End |
| Lubricant | GoldPlex-HP |
| Roller Type | Ball |
| Base Length | 79.4 mm |
| Base Height | N/A |
| Temperature Range [Max] | 250 °F |
| Misalignment Range | ±2° |
| Retainer Type | Metal Land Riding |
| Bearing Design | Non-Expansion |
| Series | TB Series |
| Duty | Normal-Duty, Standard-Duty |
| Seal Flinger | Yes |
| Base Width | 38.1 mm |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Bearing Insert | 5204TM |
| Grease | GoldPlex-HP |
| Housing Height | 65.1 mm |
| Bolt Size | 3/8-16 |
| Shaft Dia. | 20 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 2 in |
| Housing Base | Solid |
| Seal Type | Felt Seals |
| Locking Device | Skwezloc Concentric Collar |
| Length Through Bore | 32.5 mm |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing Range [Min] | 52.0000 mm |
| Bolt Hole Spacing Range [Max] | 52.0000 mm |
| Brand. | Sealmaster |
| Pre Lubricant | Lithium Complex |
| Bolt Holes | 2 |
| Weight | 1.8 LB |
| EAN or UPC | 662461253304 |

