Skip to content Skip to navigation menu
716615 / Gold Line Ball Bearing

STMH-31T

716615 / Gold Line Ball Bearing
Item #105121917
716615 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Cast iron housed, extended inner ring bearing with ball riding nylon retainer
  • Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
  • Skwezloc® Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
  • Supplied sealed for life with optional lubrication fitting in the box
Maximum Operating Temperature 220
Duty Series Standard
Bore Shape Straight
Lubrication Lithium Complex NLGI 2 Grease
Platform Gold Line Ball Bearing
Overall Length (in) 5.875
Expansion No
Slot Spacing 4.625
Misalignment Type Static Only
Centerline to Front Face (in) 1.344
Overall Height (in) 4.625
Housing Construction One Piece
Slot Width (in) 0.6875
Insert No. MH-31T
Overall Width (in) 2.0312
Measure Units Inch
Housing Bolt Through Hole (in) 1.125
Replaceable Insert Yes
End Cap No
Bearing Insert Coating Black Oxide Coated
Radial Dynamic Load Capacity (lb) 7889
Outer Ring Land Profile Standard
Relubricatable Yes
Series ST
Seal Type Contact Seal with Flinger
Bore Size - Inch 1.938
Insert Material 52100 Bearing Steel, Black Oxided
Retainer Type Land Riding Retainer
Housing Width (in) 2.063
Collar OD (in) 3.375
Housing Material Cast Iron
Weight 6.12 LB
EAN or UPC 662461340905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison