features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Duty Series | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Bolt Through Hole (in) | 0.875 |
| Centerline to Front Face (in) | 1 |
| Overall Length (in) | 5.0625 |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Measure Units | Inch |
| Replaceable Insert | Yes |
| Overall Height (in) | 4 |
| Bore Size - Inch | 1.438 |
| Housing Material | Cast Iron |
| Bore Shape | Straight |
| Bearing Insert Coating | Black Oxide Coated |
| Slot Width (in) | 0.5313 |
| Overall Width (in) | 1.6875 |
| Seal Type | Contact Seal with Flinger |
| Housing Width (in) | 1.859 |
| Retainer Type | Land Riding Retainer |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Series | ST |
| Slot Spacing | 4 |
| Inner Ring OD (in) | 1.859375 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Housing Construction | One Piece |
| Expansion | No |
| Insert No. | MH-23 |
| Outer Ring Land Profile | Standard |
| Weight | 3.49 LB |
| EAN or UPC | 662461342985 |

