features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Radial Dynamic Load Capacity (lb) | 4381 |
| Bore Shape | Straight |
| Platform | Gold Line Ball Bearing |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Bore Size - Inch | 1.188 |
| Replaceable Insert | Yes |
| Overall Width (in) | 1.5 |
| Housing Material | Cast Iron |
| Insert No. | MH1-19T |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| Collar OD (in) | 2.1875 |
| Relubricatable | Yes |
| Housing Width (in) | 1.781 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Measure Units | Inch |
| Overall Length (in) | 4.4375 |
| Bearing Insert Coating | Black Oxide Coated |
| Slot Width (in) | 0.5313 |
| Overall Height (in) | 4 |
| Series | ST |
| Retainer Type | Land Riding Retainer |
| End Cap | No |
| Misalignment Type | Static Only |
| Slot Spacing | 4 |
| Housing Construction | One Piece |
| Housing Bolt Through Hole (in) | 0.875 |
| Seal Type | Contact Seal with Flinger |
| Centerline to Front Face (in) | 0.938 |
| Weight | 3.1 LB |
| EAN or UPC | 662461340844 |

