description
- Wide-slot take-up frame including standard take-up unit.
features
- Steel Take up frame and Take up bearing housing assembly kit
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Insert No. | 2-215 |
| Maximum Operating Temperature | 220 |
| Bore Shape | Straight |
| Housing Bolt Through Hole (in) | 23.875 |
| Housing Material | Cast Iron |
| Seal Type | Felt Labyrinth Seal |
| Housing Construction | One Piece |
| Retainer Type | Land Riding Retainer |
| Bolt Size (in) | 5/8 |
| Bore Size - Inch | 2.938 |
| Outer Ring Land Profile | Standard |
| Travel (in) | 12 |
| Frame Base Width | 12 |
| Housing Width (in) | 2.5 |
| Relubricatable | Yes |
| Frame Overall Height | 3 |
| Bearing Insert Coating | Black Oxide Coated |
| Expansion | No |
| Overall Length (in) | 27.5 |
| Replaceable Insert | Yes |
| Platform | Take Up Assembly |
| Duty Series | Standard |
| End Cap | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Series | STH |
| Frame Overall Length | 23.875 |
| Misalignment Type | Static Only |
| Overall Height (in) | 3 |
| Measure Units | Inch |
| Centerline to Front Face (in) | 2 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Weight | 64.7 LB |
| EAN or UPC | 662461006986 |

