- Ball Bearing Side Mounted Take-Up
- 2 3/8" Shaft
- 12" Travel
- Skwezloc® Collar
- Felt Seals
description
- Wide-slot take-up frame including standard take-up unit.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Seal Type | Felt Seals |
| Housing Material | Cast Iron |
| Frame Material | Steel |
| Locking Device | Skwezloc® Collar |
| Travel | 12 in |
| Bearing Insert | 2-26T |
| Bolt Hole Spacing - Length | 9 9/16 in |
| Shaft Dia. | 2.375 in |
| Bearing Type | Ball Bearing |
| Frame Height | 11 3/16 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing - Height | 9 7/16 in |
| Frame Length | 22 3/8 in |
| Lubrication | Relubricatable |
| Overall Length | 25.5625 in |
| Weight | 46.2 LB |

