- Center Pull Take-Up Type
- 1 1/4 in Shaft Diameter
- 6 in Travel
- Ball Bearing
- Standard-Duty
| Bolt Size | 3/8 in |
| Duty | Standard-Duty |
| Retainer Type | Metal Land Riding |
| Shank Slot Length | 4 in |
| Bearing Type | Ball Bearing |
| Rod Hole Diameter | 13 |
| Seal Type | Felt Seals |
| Slot Width | 6 in |
| Housing Base | Solid |
| Shank Height | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Slot Length | 3 7/8 in |
| Overall Length | 13.6875 in |
| Center of Shaft to End Opposite Shank | 3/4 in |
| Bolt Hole Spacing - Length | 5 5/16 in |
| Center of Bearing to Front of Inner Ring | 1 1/4 in |
| Seal Flinger | Yes |
| Series | STH |
| Grease Type | GoldPlex-HP |
| Shank Slot to Center of Shaft | 6 9/16 in |
| Shaft Dia. | 1.25 in |
| Bearing Insert | 1-14 |
| Travel | 6 in |
| Slot Spacing | 1 |
| Shank Slot Height | 8 1/16 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1 in |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 250 °F |
| Take-Up Types | Center Pull |
| Weight | 14.9 LB |
| EAN or UPC | 662461207192 |

