Skip to content Skip to navigation menu
ST Series Standard-Duty Take-Up Unit

ST-9C

ST Series Standard-Duty Take-Up Unit
Item #101181019
  • 9/16 in Shaft Diameter
  • Ball Bearing
  • Standard-Duty
ST Series Standard-Duty Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16 in Shaft Diameter
  • Ball Bearing
  • Standard-Duty

description

  • Standard take ups are used with a fabricated frame for shaft adjustment.

features

  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race
  • Solid base cast iron housing
  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
Center of Shaft to End Opposite Shank 1 5/16 in
Ambient Temperature Range [Max] 250 °F
Center of Bearing to Front of Inner Ring 23/32 in
Slot Width 0.53125 in
Duty Standard-Duty
Overall Length 3.6875 in
Bearing Insert 2-09C
Locking Device Setscrew Locking Collar
Bearing Type Ball Bearing
Length Through Bore 1.21875 in
Housing Base Solid
Retainer Type Metal Land Riding
Shaft Dia. 0.5625 in
Overall Height 3.5 in
Shank Slot Length 5/8 in
Overall Width 1 3/8 in
Housing Width 1 3/8 in
Between Frame Width 3 in
Lubrication Relubricatable
Shank Slot Height 1 1/4 in
Series ST
Seal Type Contact Seals
Screw Diameter 3/4 in
Shank Slot to Center of Shaft 1 3/8 in
Inch/Metric Inch
Housing Material Cast Iron
Slot Spacing 3
Shank Slot to End 2 11/16 in
Center of Bearing to Back of Inner Ring 1/2 in
Grease Type GoldPlex-HP
Type Ball Bearing
Seal Flinger No
Shank End to Center of Shaft 2 3/8 in
Rod Hole Diameter 0.75
Slot Length 2 in
Bearing Design Non-Expansion
Shank Height 2 in
Weight 2.1 LB
EAN or UPC 662461023891
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison