- 2 7/16 in Shaft Diameter
- Ball Bearing
- Standard-Duty
| Overall Height | 5.75 in |
| Duty | Standard-Duty |
| Overall Width | 2 3/8 in |
| Grease Type | GoldPlex-HP |
| Bearing Type | Ball Bearing |
| Seal Type | Cartridge Seals |
| Slot Width | 1.0625 in |
| Ambient Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Rod Hole Diameter | 1 |
| Series | ST |
| Bearing Design | Non-Expansion |
| Bearing Insert | 2-27 RM |
| Shank Height | 4 in |
| Retainer Type | Metal Land Riding |
| Shank Slot Length | 1 1/4 in |
| Shank Slot to End | 5 5/8 in |
| Overall Length | 7.625 in |
| Shank Slot Height | 2 1/2 in |
| Shaft Dia. | 2.4375 in |
| Center of Shaft to End Opposite Shank | 2 15/16 in |
| Slot Spacing | 5 |
| Length Through Bore | 2.5625 in |
| Slot Length | 4 in |
| Seal Flinger | Yes |
| Housing Base | Solid |
| Locking Device | Setscrew Locking Collar |
| Shank Slot to Center of Shaft | 2 11/16 in |
| Center of Bearing to Front of Inner Ring | 1 9/16 in |
| Weight | 12.3 LB |
| EAN or UPC | 662461389676 |

