- 2 3/8 in Shaft Diameter
- Ball Bearing
- Standard-Duty
description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Shank Slot to End | 5 5/8 in |
| Center of Bearing to Front of Inner Ring | 1 5/8 in |
| Seal Type | Felt Seals |
| Seal Flinger | Yes |
| Housing Base | Solid |
| Shaft Dia. | 2.375 in |
| Type | Ball Bearing |
| Slot Spacing | 5 |
| Between Frame Width | 5 1/8 in |
| Bearing Insert | 2-26T |
| Overall Length | 7.625 in |
| Lubrication | Relubricatable |
| Grease Type | GoldPlex-HP |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Shank Slot Length | 1 1/4 in |
| Length Through Bore | 2.625 in |
| Locking Device | Skwezloc Concentric Collar |
| Housing Width | 2 3/8 in |
| Screw Diameter | 1 3/8 in |
| Retainer Type | Metal Land Riding |
| Overall Width | 2 3/8 in |
| Inch/Metric | Inch |
| Shank End to Center of Shaft | 4 11/16 in |
| Series | ST |
| Shank Slot Height | 2 1/2 in |
| Shank Slot to Center of Shaft | 2 11/16 in |
| Slot Width | 1.0625 in |
| Bearing Design | Non-Expansion |
| Shank Height | 4 in |
| Overall Height | 5.75 in |
| Slot Length | 4 in |
| Center of Shaft to End Opposite Shank | 2 15/16 in |
| Center of Bearing to Back of Inner Ring | 1 in |
| Duty | Standard-Duty |
| Ambient Temperature Range [Max] | 250 °F |
| Rod Hole Diameter | 1 |
| Weight | 13.4 LB |
| EAN or UPC | 662461030974 |

