description
- Standard take ups are used with a fabricated frame for shaft adjustment.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Duty Series | Standard |
| Measure Units | Inch |
| Relubricatable | Yes |
| End Cap | No |
| Bore Shape | Straight |
| Insert No. | 2-24 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Housing Bolt Through Hole (in) | 1.375 |
| Overall Length (in) | 7.625 |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.563 |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Slot Width (in) | 1.0625 |
| Bearing Insert Coating | Black Oxide Coated |
| Expansion | No |
| Platform | Gold Line Ball Bearing |
| Slot Spacing | 5.75 |
| Overall Height (in) | 5.75 |
| Seal Type | Felt Labyrinth Seal |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Overall Width (in) | 2.5625 |
| Series | ST |
| Housing Width (in) | 2.375 |
| Bore Size - Inch | 2.25 |
| Inner Ring OD (in) | 2.984 |
| Replaceable Insert | Yes |
| Retainer Type | Land Riding Retainer |
| Weight | 12.3 LB |
| EAN or UPC | 662461006320 |

