- 2 3/16 in Shaft Diameter
- Ball Bearing
- Standard-Duty
| Duty | Standard-Duty |
| Shank Slot to Center of Shaft | 2 7/16 in |
| Overall Width | 2 1/4 in |
| Center of Shaft to End Opposite Shank | 2 9/16 in |
| Slot Width | 1.0625 in |
| Bearing Type | Ball Bearing |
| Shank Slot Length | 1 in |
| Slot Length | 3 3/4 in |
| Length Through Bore | 2.1875 in |
| Locking Device | Setscrew Locking Collar |
| Shank Height | 4 in |
| Seal Type | Cartridge Seals |
| Bearing Design | Non-Expansion |
| Series | ST |
| Retainer Type | Metal Land Riding |
| Grease Type | GoldPlex-HP |
| Slot Spacing | 5 |
| Overall Length | 6.75 in |
| Shank Slot Height | 2 1/2 in |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Rod Hole Diameter | 1 |
| Ambient Temperature Range [Max] | 250 °F |
| Overall Height | 5.75 in |
| Center of Bearing to Front of Inner Ring | 1 5/16 in |
| Shaft Dia. | 2.1875 in |
| Seal Flinger | Yes |
| Shank Slot to End | 5 in |
| Weight | 9.8 LB |
| EAN or UPC | 662461389652 |

