features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Housing Bolt Through Hole (in) | 1.125 |
| Slot Width (in) | 0.6875 |
| Duty Series | Standard |
| Replaceable Insert | Yes |
| Overall Height (in) | 4.625 |
| Bore Size - Inch | 1.938 |
| Centerline to Front Face (in) | 1.281 |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Bore Shape | Straight |
| Maximum Operating Temperature | 400 |
| Overall Length (in) | 5.875 |
| Housing Material | Cast Iron |
| Seal Type | Nomex Labyrinth Seal |
| Housing Construction | One Piece |
| Series | ST |
| Relubricatable | Yes |
| Insert No. | 2-115 HT |
| Inner Ring OD (in) | 2.469 |
| Housing Width (in) | 2.188 |
| Expansion | No |
| Slot Spacing | 4.625 |
| Bearing Insert Coating | Black Oxide Coated |
| Overall Width (in) | 2.0312 |
| Platform | Gold Line Ball Bearing |
| Lubrication | Synthetic NLGI 2 High Temperature Grease |
| Retainer Type | Land Riding Retainer |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| End Cap | No |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Weight | 6.05 LB |
| EAN or UPC | 662461315682 |

